ESD Safe Divider Box - 20 x 15 x 8"

Customizable plastic storage for electronic parts and circuit boards.
  • Strong carbon-infused walls protect contents from static damage. Stackable.
  • Fully customizable for maximum flexibility.
  • Optional Box Lids, Long Dividers and Short Dividers available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
BINS/
CTN.
LBS./
CTN.
PRICE PER BIN (USD) IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-21924 22 1/2 x 17 1/2 x 8" 20 x 15 x 8" 4 16 $54.00 $52.00 bins ADD
Price including 16% IVA for minimum quantity: $250.56.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Outside top dimensions are listed in the chart.
    • Outside Bottom: 20.9 x 15.9"
  • Actual Inside: 20.1 x 15.1 x 7.9"
  • Height with Lid: 8"
  • Divider Height: 7.4"        
CAPACITY:
  • Weight/Stacking: 40 lbs
THICKNESS:
  • Box: 0.125"
  • Divider: 0.0625"
TEMPERATURE:
  • 40 - 225 F
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT57 x 44 x 20 cm22 1/2 x 17 1/2 x 8"
INSIDE LENGTH x WIDTH x HEIGHT51 x 38 x 20 cm20 x 15 x 8"
WEIGHT/CARTON7 Kg16 lbs.
ACCESSORIES:
  • S-21924LD Long ESD Safe Divider - 20 x 8"
  • S-21924SD Short ESD Safe Divider - 15 x 8"
  • S-21926 ESD Safe Divider Box Lid - 20 x 15"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/10/2020 04:54:35 AM; USWEB7 -0-0/0.0-1