6 x 10" Reclosable Static Shielding Bags

Secure static-sensitive items quickly with double-track zipper closure. Ideal for intercompany transfers.
  • Metal "Faraday cage" layer shields products from electric energy inside and prevents static build-up.
  • 3 mil transparent metallic film.
  • 4-layer protection guards against charges inside and out.

    Layers of a Static Shielding Bag
MEETS THE REQUIREMENTS OF MIL-STD-3010 4046, EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
PRICE PER CARTON OF 100 (USD) LBS./
CTN.
ADD TO
CART
1 5 10 20+
S-2507 6 x 10" $43 $40 $37 $36 3   ADD
Price including 16% IVA for minimum quantity: $49.88.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS: 
  • Opening width listed in the chart.
  • Length does not include the zipper.
  • Lip: 1"
  • Total Message: 2 1/4 x 1 1/2" (W x H)

MATERIAL:
  • Amine, sulfur and silicone free.

SHELF LIFE:
  • Shielding Properties: Indefinite under proper storage conditions.
  • Static Dissipative Coating: 1 year

TEMPERATURE:
  • Heat Sealing: 250 - 375 F

FEATURES:
  • Can be heat sealed without weakening anti-static properties.

APPEARANCE:
  • Message printed on one side.

USAGE:
  • Not postal approved.

SPECIFICATIONS:
  • Handling Precaution:
    • Avoid creasing, as some static shielding protection could be lost.
  • Not intended to block radio signals.
  • Does not meet QPL Spec.
  • Does not keep out UV light or rays.
  • Resistivity: Between 10 to 9th & 10 to 10th OHMS/sq area.
  • Not FDA compliant.


SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH15 x 25 cm6 x 10"
WEIGHT/CARTON1 kg3 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
09/15/2019 05:26:59 AM; USWEB7 -0-0/0.0-1