Uline Industrial Trash Liners - 44-55 Gallon, 1.5 Mil, Black

LINEAR LOW DENSITY

Don't "mess" with lightweight, flimsy trash bags.
  • Premium linear low density - Provides excellent puncture and tear resistance.
  • Handles heavy items and sharp corners without tearing.
  • Strongest trash bags on the market - Made with premium resins.
  • Star Seal Bottom.
  • HEAVY STRENGTH: For boxes, wood and heavier scraps.
  • BLACK: Hides bag contents.
MODEL
NO.
DIM.
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON (USD) IN STOCK
SHIPS TODAY
1 3 6+
S-5111 36 x 58" 44-55 Gallon 1.5 Heavy 100 21 $59 $57 $55  ADD
Price including 16% IVA for minimum quantity: $68.44.

Applicable Tax Rate and Shipping calculated at checkout.

COMPATIBILITY:
  • Not Compatible with Rubbermaid®:
    • H-1047- 55 Gallon Brute® Trash Can
    • H-1107- 50 Gallon Trash Can with Wheels
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Melting Point: 180° F
FEATURES:
  • Performance that is equal to or better than other liners at a thinner mil thickness.
  • Easier handling: Conforms better to rigid containers.
  • Meets and exceeds industry accepted "dart drop" test.
NOT INCLUDED:
  • Plastic twist ties
RECYCLING:
  • Recycled Content: 0%
PACKAGING:
  • Bags are flat packed.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT91 x 147 cm36 x 58"
CAPACITY167-208 L44-55 gal.
THICKNESS38 Microns1.5 mil
WEIGHT/CARTON10 kg21 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/16/2021 05:28:51 AM; USWEB7 -0-0/0.0-1