Uline Trash Liners - 8-10 Gallon, .75 Mil, Clear

LINEAR LOW DENSITY

Don't "mess" with lightweight, flimsy trash bags.
  • Premium linear low density - Provides excellent puncture and tear resistance.
  • Handles heavy items and sharp corners without tearing.
  • Strongest trash bags on the market - Made with premium resins.
  • Star seal bottom.
  • STANDARD STRENGTH: General purpose use - for light to medium trash loads.
MODEL
NO.
DIM.
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
PRICE PER CARTON (USD) LBS./
CTN.
ADD TO
CART
1 3 6+
S-7315 24 x 30" 8-10 Gallon .75 Standard 500 $58 $56 $54 18  ADD
Price including 16% IVA for minimum quantity: $67.28.

Applicable Tax Rate and Shipping calculated at checkout.

APPEARANCE:
  • Milky, not crystal clear.
SPECIFICATIONS:
  • FDA compliant
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Melting Point: 180° F
NOT INCLUDED:
  • Plastic twist ties
FEATURES:
  • Performance that is equal to or better than other liners at a thinner mil thickness.
  • Easier handling: Conforms better to rigid containers.
  • Meets and exceeds industry accepted "dart drop" test.
RECYCLING:
  • Recycled Content: 0%
PACKAGING:
  • Bags are flat packed.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT61 x 76 cm24 x 30"
CAPACITY30-38 L8-10 gal.
THICKNESS19 Microns.75 mil
WEIGHT/CARTON8 kg18 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/22/2020 09:46:06 PM; USWEB6 -0-0/0.0-1