Plastic Pail Skid Lot - 5 Gallon, Blue

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 180°F.
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately. Use Standard Lid, Lid w/Spout, Gamma Seal Lid or EZ Peel Lid.
  • Optional Companion Box available.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.
MODEL
NO.
DESCRIPTION COLOR MIL QTY./
SKID
PRICE EACH (USD) ADD TO
CART
S-7914BLUS 5 Gallon Pail Blue 90 120 $5.27  ADD
Price including 16% IVA for minimum quantity: $733.58.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Height: 14 1/2"
    • With Lid: 15 1/4"
  • Outside Diameter:
    • Top: 11 7/8"
    • Bottom: 10 1/4"
MATERIAL:
  • Handle: Galvanized steel
TEMPERATURE:
  • Filled Container: 0 - 180 F
  • Filling Container: 40 - 180 F
COMPATIBILITY:
  • Foil Liner: S-18139- 20 x 30" Food Bag
FEATURES:
  • Stackable with all lids, including Gamma Seal.
CAPACITY:
  • Weight:
    • Maximum Load: 70 lbs
    • Liquid: .668 cubic feet
    • Dry: .778 cubic feet 
  • Overflow: 5.4 gallons
APPEARANCE:
  • Marked with:
    • Child safety warning logo
    • Recycling symbol #2
  • Does not have measurement markings.
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION19 L Pail5 gal. Pail
THICKNESS2286 Micron90 mil
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
01/19/2020 09:24:25 PM; USWEB7 -0-0/0.0-1